x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C92992

Parking Brake Cable - Dorman C92992

Item #: WBB2406941

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: General Motors 1988-78

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors25502753, 25520341
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1978-1979, 1981-1981
  • Regal   1978-1979, 1981-1987
Chevrolet+ Expand List– Hide List
  • El Camino   1978-1979, 1981-1981
  • Malibu   1981-1983
  • Monte Carlo   1981-1988
GMC+ Expand List– Hide List
  • Caballero   1978-1979, 1981-1981
Oldsmobile+ Expand List– Hide List
  • Cutlass   1978-1981, 1987-1987
  • Cutlass Calais   1978-1979, 1981-1984
  • Cutlass Cruiser   1981-1983
  • Cutlass Supreme   1978-1979, 1981-1988
Pontiac+ Expand List– Hide List
  • Bonneville   1982-1986
  • Grand Am   1978-1979
  • Grand LeMans   1978-1981
  • Grand Prix   1978-1979, 1981-1987
  • LeMans   1978-1981
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Century   1978-1979,1981
  • Regal   1978-1979,1981-1987
Chevrolet + Expand List - Hide List
  • El Camino   1978-1979,1981
  • Malibu   1981-1983
  • Monte Carlo   1981-1988
GMC + Expand List - Hide List
  • Caballero   1978-1979,1981
Oldsmobile + Expand List - Hide List
  • Cutlass   1978-1981,1987
  • Cutlass Calais   1978-1979,1981-1984
  • Cutlass Cruiser   1981-1983
  • Cutlass Supreme   1978-1979,1981-1988
Pontiac + Expand List - Hide List
  • Bonneville   1982-1986
  • Grand Am   1978-1979
  • Grand LeMans   1978-1981
  • Grand Prix   1978-1979,1981-1987
  • LeMans   1978-1981

  • UPC 82702335277
  • CABLE LENGTH 47.25 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 19.37 In.
  • MANUFACTURERS PART NUMBER C92992
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C92992

Parking Brake Cable - Dorman C92992

Item #: WBB2406941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant