x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C93005

Parking Brake Cable - Dorman C93005

Item #: WBB2407085

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Dodge 1983-82, Dodge 1980, Plymouth 1983-82, Plymouth 1980

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler4116690, 4238018
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B100   1980-1980
  • B150   1982-1983
  • B200   1980-1980
  • B250   1982-1983
  • B300   1980-1980
  • CB300   1980-1980
Plymouth+ Expand List– Hide List
  • PB100   1980-1980
  • PB150   1982-1983
  • PB250   1982-1983
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • B100   1980
  • B150   1982-1983
  • B200   1980
  • B250   1982-1983
  • B300   1980
  • CB300   1980
Plymouth + Expand List - Hide List
  • PB100   1980
  • PB150   1982-1983
  • PB250   1982-1983

  • UPC 82702335406
  • CABLE LENGTH 129.21 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 83.5 In.
  • MANUFACTURERS PART NUMBER C93005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C93005

Parking Brake Cable - Dorman C93005

Item #: WBB2407085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant