x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C93027

Parking Brake Cable - Dorman C93027

Item #: WBB2406852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Dodge 1987-78

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler4112234
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • D200   1979-1979
  • D250   1982-1987
  • D300   1978-1980
  • D350   1981-1987
  • W200   1979-1980
  • W250   1981-1987
  • W350   1982-1987
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • D200   1979
  • D250   1982-1987
  • D300   1978-1980
  • D350   1981-1987
  • W200   1979-1980
  • W250   1981-1987
  • W350   1982-1987

  • UPC 82702335543
  • CABLE LENGTH 13.77 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C93027
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C93027

Parking Brake Cable - Dorman C93027

Item #: WBB2406852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant