x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C93041

Parking Brake Cable - Dorman C93041

Item #: WBB2407007

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford Escort 1990-81, Ford EXP 1988-82, Mercury LN7 1983-82, Mercury Lynx 1985-81

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE1FZ2A635A, E3FZ2A635A, E6FZ2A635A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • EXP   1982-1988
  • Escort   1981-1990
Mercury+ Expand List– Hide List
  • LN7   1982-1983
  • Lynx   1981-1985
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • EXP   1982-1988
  • Escort   1981-1990
Mercury + Expand List - Hide List
  • LN7   1982-1983
  • Lynx   1981-1985

  • UPC 82702335659
  • CABLE LENGTH 53.93 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 46.73 In.
  • MANUFACTURERS PART NUMBER C93041
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C93041

Parking Brake Cable - Dorman C93041

Item #: WBB2407007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant