x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C94079

Parking Brake Cable - Dorman C94079

Item #: WBB2406196

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Dodge Colt 1991-89, Eagle Summit 1992-89, Mitsubishi Mirage 1992-89, Plymouth Colt 1991-89

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
MitsubishiMB520342
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Colt - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1991
Eagle+ Expand List– Hide List
  • Summit   1991-1992
  • Summit - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1990
Mitsubishi+ Expand List– Hide List
  • Mirage   1989-1992
Plymouth+ Expand List– Hide List
  • Colt - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1991
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Colt   1989-1991
Eagle + Expand List - Hide List
  • Summit   1989-1992
Mitsubishi + Expand List - Hide List
  • Mirage   1989-1992
Plymouth + Expand List - Hide List
  • Colt   1989-1991

  • UPC 885484013421
  • CABLE LENGTH 58.54 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C94079
  • CONDUIT LENGTH 52.16 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C94079

Parking Brake Cable - Dorman C94079

Item #: WBB2406196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant