x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C94098

Parking Brake Cable - Dorman C94098

Item #: WBB2407075

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Honda 1995-94, Isuzu 1997-87

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Honda8944264951
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Passport - Engine: L4, 2.6L, 2559cc, GAS   1994-1995
Isuzu+ Expand List– Hide List
  • Amigo   1989-1993
  • Pickup   1991-1995
  • Rodeo   1991-1993, 1996-1997
  • Rodeo - Engine: L4, 2.6L, 2559cc, GAS   1994-1995
  • Trooper   1987-1991
Vehicle Fitment: Make\Model   Year(s)
Honda + Expand List - Hide List
  • Passport   1994-1995
Isuzu + Expand List - Hide List
  • Amigo   1989-1993
  • Pickup   1991-1995
  • Rodeo   1991-1997
  • Trooper   1987-1991

  • UPC 885484034723
  • CABLE LENGTH 23.70 In. , 22.44 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C94098
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C94098

Parking Brake Cable - Dorman C94098

Item #: WBB2407075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant