x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C94106

Parking Brake Cable - Dorman C94106

Item #: WBB2407066

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Honda Passport 1995-94, Isuzu Pickup 1995-81, Isuzu Rodeo 1995-94

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors94222588
Honda8944790911
Isuzu8942225881, 8944790950, 8944790990
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Passport - Engine: L4, 2.6L, 2559cc, GAS   1994-1995
Isuzu+ Expand List– Hide List
  • Pickup   1981-1995
  • Rodeo - Engine: L4, 2.6L, 2559cc, GAS   1994-1995
Vehicle Fitment: Make\Model   Year(s)
Honda + Expand List - Hide List
  • Passport   1994-1995
Isuzu + Expand List - Hide List
  • Pickup   1981-1995
  • Rodeo   1994-1995

  • UPC 82702342879
  • CABLE LENGTH 15.47 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • CABLE JACKET MATERIAL Rubber
  • DESCRIPTION Parking Brake Cable
  • CONDUIT INCLUDED No
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C94106
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C94106

Parking Brake Cable - Dorman C94106

Item #: WBB2407066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant