x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Cable - Dorman C95285

Parking Brake Cable - Dorman C95285

Item #: WBB2407148

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Buick Regal 1996, Oldsmobile Cutlass Supreme 1997-96, Pontiac Grand Prix 1996

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors10287296
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Regal   1996-1996
Oldsmobile+ Expand List– Hide List
  • Cutlass Supreme   1996-1997
Pontiac+ Expand List– Hide List
  • Grand Prix   1996-1996
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Regal   1996
Oldsmobile + Expand List - Hide List
  • Cutlass Supreme   1996-1997
Pontiac + Expand List - Hide List
  • Grand Prix   1996

  • UPC 82702347287
  • CABLE LENGTH 83.07 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER C95285
  • CONDUIT LENGTH 50.87 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C95285

Parking Brake Cable - Dorman C95285

Item #: WBB2407148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant