x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Cable - Dorman C96056

Parking Brake Cable - Dorman C96056

Item #: WBB2407244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This parking brake cable has been engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. It features a corrosion-resistant design and durable materials for added strength and longevity. Trustworthy replacement - engineered and tested to match the fit, function and performance of the original brake cable on specific vehicles. Quality design - inner cables are sheathed and lubricated to provide improved durability. Long-lasting construction - flexible casings are completely covered with conduit to prevent wear and tear of interior cables. Tough materials - zinc-plated fittings prevent corrosion

Application Summary: Ford Ranger 2002-01, Mazda B2300 2005-03, Mazda B3000 2005-03, Mazda B4000 2005-03

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Ford1F2444410, 1L5Z2A635DA, 2L5Z2A635BA
Mazda1F2144410
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Ranger   2001-2002
Mazda+ Expand List– Hide List
  • B2300   2003-2005
  • B3000   2003-2005
  • B4000   2003-2005
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Ranger   2001-2002
Mazda + Expand List - Hide List
  • B2300   2003-2005
  • B3000   2003-2005
  • B4000   2003-2005

  • UPC 885484039209
  • CABLE LENGTH 81.69 In.
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Brake Cable
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Cable
  • CABLE JACKET MATERIAL Rubber
  • CONDUIT INCLUDED Yes
  • UNIVERSAL OR SPECIFIC FIT Specific
  • CONDUIT LENGTH 70.15 In.
  • MANUFACTURERS PART NUMBER C96056
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Cable - Dorman C96056

Parking Brake Cable - Dorman C96056

Item #: WBB2407244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant