x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Hardware Kit - Dorman HW17372

Parking Brake Hardware Kit - Dorman HW17372

Item #: WBB2405039

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Parking Brake Hardware Kit is constructed from high-quality materials for a prolonged service life. The Kit includes everything necessary for a complete repair of the parking brake. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement restores the parking brake to proper and safe operation, ensuring that engagement will keep the vehicle stationary when parked. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 2008-04, Mercedes-Benz 2018-94, Volvo 2000

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Crossfire   2004-2008
Mercedes-Benz+ Expand List– Hide List
  • C230   1997-2000, 2002-2005
  • C240   2002-2005
  • C250   2012-2014
  • C280   1994-1998
  • C300   2008-2014
  • C320   2001-2005
  • C350   2008-2014
  • C63 AMG   2008-2014
  • CL500   2000-2006
  • CL55 AMG   2001-2006
  • CL550   2007-2014
  • CL600   2007-2014
  • CL63 AMG   2008-2014
  • CL65 AMG   2008-2014
  • CLK320   2000-2005
  • CLK350   2006-2009
  • CLK430   1999-2003
  • CLK500   2003-2006
  • CLK550   2007-2009
  • CLK63 AMG   2007-2009
  • CLS400   2015-2017
  • CLS550   2007-2018
  • CLS63 AMG   2007-2014
  • CLS63 AMG S   2014-2018
  • E250   2014-2014
  • E320   2006-2009
  • E350   2009-2014
  • E400   2013-2018
  • E500   2003-2006
  • E550   2007-2017
  • E63 AMG   2007-2014
  • GLK250   2013-2014
  • GLK350   2010-2014
  • S350   2006, 2012-2013
  • S400   2010-2013
  • S430   2000-2006
  • S55 AMG   2001-2006
  • S550   2007-2013
  • S600   2001-2006, 2009-2013
  • S63 AMG   2008-2013
  • S65 AMG   2007-2013
  • SL500   1994-2006
  • SL55 AMG   2003-2008
  • SL550   2007-2009, 2011-2012
  • SL600   1994-2009
  • SL63 AMG   2009, 2011-2012
  • SL65 AMG   2005-2011
  • SLK230   1998-2004
  • SLK280   2006-2008
  • SLK300   2009-2011
  • SLK32 AMG   2002-2004
  • SLK320   2001-2004
  • SLK350   2006-2011
  • SLK55 AMG   2006-2010
  • SLS AMG   2011-2012
Volvo+ Expand List– Hide List
  • V70   2000-2000
Vehicle Fitment: Make\Model   Year(s)
Chrysler + Expand List - Hide List
  • Crossfire   2004-2008
Mercedes-Benz + Expand List - Hide List
  • C230   1997-2000,2002-2005
  • C240   2002-2005
  • C250   2012-2014
  • C280   1994-1998
  • C300   2008-2014
  • C320   2001-2005
  • C350   2008-2014
  • C63 AMG   2008-2014
  • CL500   2000-2006
  • CL55 AMG   2001-2006
  • CL550   2007-2014
  • CL600   2007-2014
  • CL63 AMG   2008-2014
  • CL65 AMG   2008-2014
  • CLK320   2000-2005
  • CLK350   2006-2009
  • CLK430   1999-2003
  • CLK500   2003-2006
  • CLK550   2007-2009
  • CLK63 AMG   2007-2009
  • CLS400   2015-2017
  • CLS550   2007-2018
  • CLS63 AMG   2007-2014
  • CLS63 AMG S   2014-2018
  • E250   2014
  • E320   2006-2009
  • E350   2009-2014
  • E400   2013-2018
  • E500   2003-2006
  • E550   2007-2017
  • E63 AMG   2007-2014
  • GLK250   2013-2014
  • GLK350   2010-2014
  • S350   2006,2012-2013
  • S400   2010-2013
  • S430   2000-2006
  • S55 AMG   2001-2006
  • S550   2007-2013
  • S600   2001-2006,2009-2013
  • S63 AMG   2008-2013
  • S65 AMG   2007-2013
  • SL500   1994-2006
  • SL55 AMG   2003-2008
  • SL550   2007-2009,2011-2012
  • SL600   1994-2009
  • SL63 AMG   2009,2011-2012
  • SL65 AMG   2005-2011
  • SLK230   1998-2004
  • SLK280   2006-2008
  • SLK300   2009-2011
  • SLK32 AMG   2002-2004
  • SLK320   2001-2004
  • SLK350   2006-2011
  • SLK55 AMG   2006-2010
  • SLS AMG   2011-2012
Volvo + Expand List - Hide List
  • V70   2000

  • UPC 885484648739
  • COLORED SPRINGS Yes
  • PACKAGE CONTENTS Spring Kit
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Hardware Kit
  • REQUIRED SHOE LENGTH 6.50 In.
  • MATERIAL Steel
  • MANUFACTURERS PART NUMBER HW17372
  • FMSI NUMBER 816, 950, 969, 951, 874
  • REQUIRED SHOE WIDTH 0.79 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Hardware Kit - Dorman HW17372

Parking Brake Hardware Kit - Dorman HW17372

Item #: WBB2405039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant