x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Parking Brake Hardware Kit - Dorman HW17531

Parking Brake Hardware Kit - Dorman HW17531

Item #: WBB2404853

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Parking Brake Hardware Kit is constructed from high-quality materials for a prolonged service life. The Kit includes everything necessary for a complete repair of the parking brake. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement restores the parking brake to proper and safe operation, ensuring that engagement will keep the vehicle stationary when parked. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Hyundai Santa Fe 2012-10, Kia Sorento 2014-11

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Santa Fe   2010-2012
Kia+ Expand List– Hide List
  • Sorento   2011-2014
Vehicle Fitment: Make\Model   Year(s)
Hyundai + Expand List - Hide List
  • Santa Fe   2010-2012
Kia + Expand List - Hide List
  • Sorento   2011-2014

  • UPC 885484087293
  • PACKAGE CONTENTS Spring Kit
  • COLORED SPRINGS Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Parking Brake Hardware Kit
  • REQUIRED SHOE LENGTH 7.4 In.
  • MATERIAL Steel
  • MANUFACTURERS PART NUMBER HW17531
  • FMSI NUMBER 981
  • REQUIRED SHOE WIDTH 1.02 In.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parking Brake Hardware Kit - Dorman HW17531

Parking Brake Hardware Kit - Dorman HW17531

Item #: WBB2404853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant