Hallowell Rivetwell Particle Board Decking 36"W x 24"D, x 5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet the units are tightly assembled providing maximum strength. Type 1-M-2 industrial grade particle board. Available in single and double rivet models. Tan powder coat finish. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 5/8 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wood Deck |
| Shelf Type | Wood Deck |
| Shelf Capacity | 305 lbs |
| Color | Tan |
| Style | Decking Only |
| Country of Origin | USA |
| Material | Wood Deck |
| Deck Type | Wood |
| Package Quantity | 1 |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |