Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2563756

MPN #: P3750WS

Particulate Cabin Air Filter, Bosch P3750WS

|
Questions & Answers (0)
PRICE
$12.50
Usually ships in 2 to 5 days
Particulate Cabin Air Filter

Bosch Particulate Cabin Filters are designed with multiple layers of protection. The multiple layers capture 80% of dirt and environmental particles from entering the vehicle. The benefits of using a good, quality cabin filter greatly benefits the well-being of all passengers in the vehicle.
  • Bosch Particulate Cabin Filters are designed with multiple layers of protection. The multiple layers capture 80% of dirt and environmental particles from entering the vehicle. The benefits of using a good, quality cabin filter greatly benefits the well-being of all passengers in the vehicle.


OEM/Alternate Number(s): 885685201083

Application Summary: Scion, 2010-2004; Toyota, 2005-2001