Stainless Steel Partition Door - 25-5/8" W x 58" H Outward Swing
Write a Review
|
Questions & Answers (0)
Product Description
OVERHEAD-BRACED STAINLESS STEEL BATHROOM PARTITION COMPONENTS
Partition Door with Outward Swing
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac.
Partition Door with Outward Swing
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac.
PRICE
$925.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-5/8 in |
| Height | 58 in |
Product Details
| Material | Stainless Steel |
| Description | Partition Door (Outward Swing) |
| Color | Satin |
| Door Type | Outward Swing |
| Manufacturers Part Number | 2226/13003 |
| Brand | Metpar |