Shuter Parts Drawer Cabinet, 36 Drawers, Floor unit, 23"W x 11-1/2"D x 37"H
Write a Review
|
Questions & Answers (0)
Product Description
The parts drawer cabinet is designed for dense and frequently picked products such as fasteners, automotive or replacement parts. Removable drawers have a smooth slide in and out design. Powder coated gray steel cabinets are built to last. Drawers and dividers are made from high-impact plastic. Resists damage from acid, oxidation, and abrasion. Transparent window allows easy identification of contents. Load capacity of 1,100 lbs.
PRICE
$609.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 11-1/2 in |
| Height | 37 in |
| Weight Capacity | 22 lbs |
| Weight | 55.3 lbs |
| Drawer Size | 6-13/32"W x 11-5/16"D x 2-11/16"H |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Drawer Color Family | Transparent/Gray |
| Color | Gray |
| Drawer Material | ABS |
| Series | A5 |
| Number of Drawers | 36 |
| Drawer Quantity (Drawer Size) | 36(6-13/32"W x 11-5/16"D x 2-11/16"H) |
| Material | Steel, ABS, PP |
| Number of Compartments | 36 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010007 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |