Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3790261

MPN #: 16-P36AU-BLK

UltraSite® Pasadena Steel Outdoor Trash Can with Ash Urn Lid, 36 Gallon Capacity, Black

Product Description
The Pasadena Receptacle provides an ideal solution with a modern aesthetic. Featuring a swing door for easy access and a unique lid design. Complementing the Pasadena Collection in both form and modular function.

Features:
  • 36 gallon capacity
  • Features lockable side door
  • Fully welded with powder coated finish
  • Formed 1/4" steel plate with precision punched perforated pattern
  • Portable and/or surface mount
  • Lid and liner included


PRICE
$1,895.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height39-5/16 in

Product Details

TypeAsh & Trash Receptacle
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
LidYes
Capacity36 gal
Lid TypeAsh Urn Lid
MaterialSteel
Manufacturers Part Number16-P36AU-BLK
Indoor/OutdoorOutdoor
CollectionPasadena
ShapeSquare
BrandUltraSite