Safco® Outdoor Perforated Steel Side Opening Trash Can, 15 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Make litter and trash a thing of the past. Steel or composite waste receptacles gives you the right style for your space. Evos™ Series Waste Receptacles are made of durable steel frames with either perforated steel panels or composite horizontal boards. Durable for the outdoors and subtle enough for any large capacity indoor needs, alike. Make cleanup in your first impression and high traffic areas easy, while helping to keep unsightly liter from your parking lot, outdoor meeting spaces or recreation areas. No assembly required.
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Depth | 16 in |
| Height | 33-1/4 in |
| Diameter | 16 in |
Product Details
| Assembly Required | No |
| Type | Perforated Trash Can |
| Color | Black |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Hooded Lid |
| Material | Metal |
| Manufacturers Part Number | 9932BL |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Safco |
Warranty
| Warranty | Manufacturer's Limited Lifetime |