Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Patio Heaters

Outdoor patio heaters are heating devices designed to warm open-air spaces, extending the usability of patios, decks, or other outdoor dining areas during cooler weather. They feature a tall, freestanding, or wall-mount design with a heat source, usually fueled by propane, natural gas, or infrared heating elements. Patio heaters are ideal for hotels, restaurants, cafes, and other commercial or industrial settings.
116 Results

Type

View All Type

Mounting Location

Voltage

View All Voltage

Coverage Area

View All Coverage Area
View All Fuel Type
View All Brand
View All Length
View All Height
View All Color
View All Price
116 Results
Compare
BESTSELLER
1
1
$305.95
Ships within 1 Business Day

Height

5-3/8 in

Material

Aluminum

Length

30-3/4 in

Width

5 in

Compare
BESTSELLER
1
1
$1,649.00
Ships in 10 Business Days

Height

10 in

Material

Steel

Length

43-1/8 in

Width

10-1/2 in

Compare
Clearance
1
1
$135.95was $239.95
Save $104.00 (43%)
Ships within 1 Business Day

Height

87 in

Material

Steel

Color

Hammered Gold

Compare
1
1
$625.00
Ships within 1 Business Day

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in

Compare
1
1
$399.95
Ships within 1 Business Day

Material

Aluminum

Length

15-1/2 in

Width

4 in

Color

Black

Compare
BESTSELLER
1
1
$655.00
Ships within 1 Business Day

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in