Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Penco

Model # :WBB2561126

MPN #: 6DW24249010-806

Penco® Patriot Framed Duty Locker, w/ Coat Rod, 24"W x 24"D x 90"H, Blue, All-Welded

Product Description
Specs may vary.
Please refer to the product information below and Specifications Sheet for locker drawing.


Features:
  • Duty Welded
  • Solid Sides
  • Double Doors with Louvers
  • Ultra Cremone Recessed Handle
  • 806 Marine Blue

  • Accessories Included:
  • Top Shelf
  • Coat Rod
  • Hooks
  • 9 Inch Extended Front

  • Bench Seat Sold Separately.

    Penco Patriot® Fully Framed Duty Locker 6DW24249010-806 is designed with the special needs of law enforcement in mind, the Patriot Duty Locker has a 14-gauge welded shell, 16-gauge drawer, and provides 3.4 cubic feet of usable storage in the drawer base. Back punched for electrical wiring. Ultra Cremone Recessed Handle for a safer, cleaner look and less freight damage. Made in USA.
    PRICE
    $2,139.00

    1
    1
    Ships in 60 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth24 in
    Height90 in
    Weight299 lbs

    Product Details

    TypeFirst Responders Locker
    ColorBlue
    Door TypeSolid
    Configuration1 Wide
    StyleShelf, Coat Rod, Hooks, 9" Extnd Front, Solid Sides-W/Out Base
    IncludesShelf, Coat Rod, Hooks, 9" Extnd Front, Solid Sides-W/Out Base
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number6DW24249010-806
    BrandPenco

    Warranty

    Warranty1 yr