Harrington® Pawl Spring For LB008, LB010, 0.8 - 1T
Write a Review
|
Questions & Answers (0)
Product Description
Pawl Spring 0.8 - 1T - For Use With LB008, LB010
PRICE
$11.25
16
16
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500, 2000, 3000, 4000, 5500 lbs |
Product Details
| Type | Pawl Spring |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Silver |
| Series | L5BA |
| Manufacturers Part Number | L5BA0089158 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |