x

Take 15% off your entire order!

Offer applied at checkout

+

Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU

Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU

Item #: WBB1249734

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4,400.00

Clearance Price: $3,999.00

$666.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This unit can be used as a deployment mechanism for the water soluble disinfectants approved by the EPA and CDC that can be used to battle the spread of COVID-19. The applications could include warehouse equipment, racks, recycling centers, vehicle maintenance, manufacturing, logistics, Prisons, School Buses, and innumerable Military applications. The idea is not to disinfect human bodies, but for what they are constantly touching.
**Please see warnings & disclaimers for reference HERE **


Click HERE for an informational page for uses for COVID-19 mitigation.

Click HERE for backup data for the testing of the unit in this application.

The Mach 4 provides cooling for your people up to 40 ft. in Industrial applications. Wind up to 100 ft. Made for cooling large indoor spaces and mid-sized semi-enclosed outdoor spaces. An oscillating head the Mach 4 has the power and flexibility for almost every application. This unit is rated for commercial use. Not to be used in Military applications.

Features:

  • Covers up to 3000 SF
  • Lower the temperature up to 27 degrees
  • Wind Range Up to 65 feet (20 meters), Air Speed (Miles Per Hour) up to 16MPH
  • Self-contained storage – head fits in base
  • 85 Gallon Integrated Water Container
  • Variable Atomized Cooling Control
  • Manage flying insects naturally and chemically free
  • Oscillating Head
  • 14,000 CFM, equal or higher than most 48"" fans!
  • Takes up almost no floor space (30"" x 42"")
  • Low maintenance and clean air flow. No pads that mold. No nozzles to clog.
  • Moves easily on 4 heavy-duty castors
  • Draws less than 9 amps (less than hair dryer)
  • Great for any hard to cool outdoor or partially covered spaces – warehouses, outdoor events, loading docks, maintenance facilities, garages, sporting, agriculture, FOB's, marine, schools, construction sites, equestrian, hospitality, etc.
  • Made in USA by Veterans


  • BRAND Approved Vendor
  • LENGTH INCHES 42
  • WIDTH INCHES 29-1/2
  • DEPTH INCHES 47
  • HEIGHT INCHES 43
  • FAN DIAMETER INCHES 23
  • WEIGHT LBS 265
  • COLOR Black
  • CONSTRUCTION Industrial Polyethylene
  • BTU 31,500
  • CFM HIGH 14,000
  • SPEEDS Variable
  • COVERAGE SQUARE FEET 3,000
  • VOLTAGE 110
  • PHASE 1
  • AMPS 13.64
  • WATTS 1,300
  • HORSEPOWER 1
  • INTERNAL WATER TANK CAPACITY GALLONS 85
  • POWER CORD TYPE NEMA Plug
  • POWER CORD LENGTH FEET 25
  • DRIVE TYPE Direct Drive
  • TYPE Industrial Evaporative Cooling fan
  • APPROVALS OR CERTIFICATIONS OSHA & CE Compliant, CE & ETL Listed, MIL-STD 810G Certified, NOM Pending
  • LIMITED WARRANTY YEARS 2
  • MANUFACTURERS PART NUMBER PB10-A-06-B
  • APPLICATION Outdoor Work Enviorments and Events, Hangars, Marine, and Schools
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GRICELDA

    Date: April 14, 2020

    4/5
    Your review:
    Great machine. Very useful. Easy to work with.
  • Reviewer: Anonymous

    Date: September 21, 2016

    Excellent product
    Your review:
    Our customer is fundamentally happy with this product!
Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU

Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU

Item #: WBB1249734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU
    Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU
    Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU
    Industrial Evaporative Cooling Fan - PB10-A-06B - 110V - 35000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant