x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5

J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5

Item #: WBB1505230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5

Revolving ball knobs can be utilized instead of revolving handles, i.e. with handwheels. Maximum heat resistance of phenolic plastic: 150°C (300°F). For use on this handle: DIN 911 hex keys available.

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • E MM 17
  • D* MM 41
  • E INCHES 0.67
  • F MM 12
  • F INCHES 0.47
  • H* INCHES 2.01
  • THREAD M10 x 1.5
  • LENGTH 51
  • SERIES PB/GE
  • H* MM 51
  • D THREAD M10 x 1.5
  • B* INCHES 0.51
  • B MM 13
  • D* INCHES 1.61
  • TYPE Threaded Spindle
  • MANUFACTURERS PART NUMBER 6150010
  • G A/F INCHES 12
  • G A/F MM 5
  • DIAMETER 41
  • DESCRIPTION Revolving Ball Knob w/ Short Shoulder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5

J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5

Item #: WBB1505230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5
    J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5
    J.W. Winco PB/GE Phenolic Revolving Ball Knob W/Short Shoulder 41mm Diameter 51mm Length M10x1.5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant