x

Take 15% off your entire order!

Offer applied at checkout

+

DYMO® PC Connectable LabelWriter 450 Label Printer

DYMO® PC Connectable LabelWriter 450 Label Printer

Item #: WBB2396342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$184.78 up to 33% OFF

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $133.95 ea.
  • Buy 3-5 $128.95 ea.
  • Buy 6+ $122.95 ea.

Quantity

The most efficient solution for your professional labeling, filing and mailing needs, the LabelWriter® 450 saves you time and money at the office. Connect a LabelWriter® 450 to your PC or Mac® and you're ready to print labels directly from Microsoft® Word or Outlook®, QuickBooks®, CardScan®, Mac® Address Book and other popular programs.

Print impressive address, file folder labels, name badges, postage, barcodes, and more without the extra work and hassle of printing sheet labels on a standard desktop printer. Thermal printing technology eliminates the cost of ink or toner and the printer's compact design makes it an easy and attractive addition to any modern workspace. Compatible with Windows® 7 or later and Mac OS® X v10.8 or later.

Package Includes: Software; USB Cable; Cleaning Card; AC Power Adapter; Cable; User Guide; Quick Start Guide; Starter Roll of Address Labels

This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 5
  • DEPTH INCHES 7-2/5
  • HEIGHT INCHES 5-1/2
  • COLOR FINISH Black
  • BRAND DYMO
  • MANUFACTURERS PART NUMBER DYM1752264
  • TYPE Electronic Label Maker
  • POWER SOURCE(S) Adapter Power Cable (Included)
  • PRINTING SPEED 51 Labels/Minute
  • OPERATING SYSTEM COMPATIBILITY Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8
  • TAPE TYPE LW
  • LABEL SIZE 2.3"
  • CONNECTING TYPES USB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DYMO® PC Connectable LabelWriter Turbo Label Printer

Item #: B2396340

Not Yet Rated

Usually ships in 3 to 6 days

$155.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DYMO® PC Connectable LabelWriter 450 Label Printer

DYMO® PC Connectable LabelWriter 450 Label Printer

Item #: WBB2396342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    DYMO® PC Connectable LabelWriter 450 Label Printer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant