Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1001132

MPN #: 2174540

Dymo Direct Thermal Printer, DYM1733013, Silver, Tape Print Media

Product Description
Personal LetraTag Label Maker Plus is ideal for the home or small office. The computer keyboard design is easy to use with navigation buttons that allow quick access to advanced features like multiple font styles, text sizing, date stamping and more. Unique graphical display allows you to see bold, italic, underlined and other text effects on screen before you print. Print on a variety of labels with different applications (paper, plastic, metallic, magnetic and iron-on). Compact label maker features a 13-character LCD screen, two-line printing, five font sizes, seven print styles, eight box styles and underline, 195 symbols, nine label memory, date stamp, auto-off power saver and three language options (English, French, Spanish). Direct thermal-print technology requires no ribbons, ink or toner cartridges. Uses 1/2" LetraTag LT Label refills. Label printer includes two 1/2" label cassettes (one paper, one plastic) and runs on four AA batteries (not included).

Includes
  • LetraTag Plus LT-100T Thermal Label Printer
  • 1/2" White Paper Label Cassette
  • 1/2" Clear Plastic Label Cassette
  • Instruction Manual
  • Warranty Card

    Additional Information
  • 2 line printing
  • 13-character LCD screen
  • Computer style keyboard design
  • Graphical display lets you see font effects on screen before you print
  • Prints on LetraTag LT labels available in paper, plastic, metallic, magnetic and iron-on


  • PRICE
    $69.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width6-3/4 in
    Depth2-7/8 in
    Height5-3/4 in
    Label Size0.5 in

    Product Details

    TypeElectronic Label Maker
    ColorSilver
    Batteries IncludedNo
    Power Source4 AA Batteries, AC adapter
    Display Screen13 Character LCD
    DescriptionDirect Thermal Printer
    Manufacturers Part Number2174540
    Number of Lines2
    AC Adapter IncludedNo
    BrandDYMO

    Warranty

    Warranty1 yr