Winco PDT-15 Decanter W/ Lid, 51 Oz, Polycarbonate - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 11-1/10 in |
Product Details
| Capacity | 1.5 Liters oz |
| Material | Polycarbonate |
| Package Quantity | 24 |
| Description | Decanter W/ Lid |
| Manufacturers Part Number | PDT-15 |
| Brand | Winco |
Related Products
Keep tap water healthier and tasting better when you regularly change your Brita replacement filter. Made to fit all Brita pitchers and dispensers (except Brita Stream pitchers), this replacement filter reduces copper, mercury and cadmium impurities that can adversely affect your health over time, while cutting chlorine taste and odor to deliver great tasting water. Designed to leave no black flecks in your water and with no pre-soak required, the Brita filters are quick and easy to use. Change your Brita filters every 40 gallons or approximately every two months for best performance. ...
✓ Offers superior heat retention ✓ Pump lever provides a full cup of coffee in a single stroke ✓ Glass liner prevents coffee from having a metallic taste Featuring a durable stainless steel exterior and a glass interior liner for superior heat retention, this Nexel® Airpot keeps coffee hot while preserving its original flavor. It has a 2.2-liter capacity and a slim, space-saving design that is perfect for areas with limited counter space. Ideal for self-serve coffee stations in breakrooms, cafeterias, hotel lobbies, buffet spaces, and convenience stores, this ...
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional. The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup. The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving ...
TrimLine™ Premium Single Base, 3 Gal. - Black Features: Sleek rectangular design saves valuable counter space Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip Quart and liter capacity indicators on both sides Hingeless lid minimizes breakage and helps prevent spills Removable Drip Tray prevents spills and saves on clean-up time Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet Includes labels: Fruit Punch, Iced Tea, Lemonade, ...
Coffee Decanters, 60 oz, Regular, 3 Pack Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life. C lear, high-impact-resistant material complies with FDA regulations for food contact. Base is high quality stainless steel. Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.