Features:
- Lightweight for worker comfort
- Fits all PeakWorks® harnesses
- Padded lumbar support made from closed cell foam
- Plated grommets for improved corrosion resistance
- Polyester webbing
- D-Ring Location: 1 Back
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | 2XL |
Product Details
| Type | Waist Belt |
| Number of Anchor Points | 1 |
| Color | Black |
| Style | Restraint |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Restraint Safety Body Belt |
| Connection Style | Fixed D-Ring |
| Manufacturers Part Number | V8056015 |
| Respirator Connection Type | Fixed D-Ring |
| Brand | PeakWorks |