Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345922

MPN #: 7012815162

3M™ Protecta® 1091015 PRO 2 Positioning Belt, Work Positioning, 310 lbs, XL

Product Description
3M™ Protecta® 1091015 PRO 2 Positioning Belt, Work Positioning, 310 lbs, XL1091015

Works with you, not against youWe designed the 3M™ PROTECTA® PRO™ Tongue Buckle Belt with Back D-ring and Miner's Strapsto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are highly adjustable to fit any style of working, helping to ensure that safety concerns never get in the way of excellent work.Many harness systems can accommodatean additional body belt for added back support and versatility.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our safety belts from durable materials and with hardware that resists corrosion and stands up in harsh environments. Just one part of your fall protection systemWherever the job takes you, 3M has safety equipment to create a fall protection system that addresses a variety of job demands. These solutions are designed to help keep you and your crew protected so you can perform at peak levels.
  • Includes a back D-ring for connection to restraint system
  • Can be used to carry tool pouches
  • Two built-in grommeted miner's gear straps
  • Tongue-buckle adjustment is fast and easy for a proper fit
  • Compact, lightweight, polyester design
  • Helps meet safety requirements for fall protection applications
  • Intended for use with personal protective equipment, including fall arrest sytems and other safety supplies
  • Recommended for use in multiple industries including (but not limited to) oil and gas, utilities, and construction
PRICE
$155.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeXL

Product Details

Number of Anchor Points2
TypeWaist Belt
ColorYellow
StyleWork Positioning
Leg Connection TypeTongue Buckle
Material1-3/4" (4.4 cm) Polyester Web
DescriptionPRO 2 Positioning Belt
Connection StyleFixed D-Ring
Package Quantity1
Manufacturers Part Number7012815162
Fastening MethodTongue Buckle
Respirator Connection TypeFixed D-Ring
Brand3M Protecta

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502