- Certified to both ANSI Z359 standards and CSA Z359.10; meets exceeds all applicable OSHA standards
- 3 points of adjustment ensuring a good fit ( 2 leg, 1 chest )
- Sub-pelvic strap for added safety and support
- Fall indicator for easier inspection before use, includes high visibility green color
- Large back D-ring for easy connection; 310 lbs capacity
PeakWorks FBH-10002A Compliance Series Harness, 310 lb. Capacity, Universal Fit, Class A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Type | Positioning Harness |
| Belt | No |
| Color | Green |
| Series | Compliance, Class A |
| Front D-Ring | No |
| For Use With | Multi-Purpose, Work Positioning |
| Webbing Material | Polyester |
| Side D Ring | No |
| Style | Vest |
| Leg Connection Type | Pass-Thru |
| Back D-Ring | Yes |
| Material | Polyester Webbing |
| Description | Compliance Harness Class A |
| D-Ring | Back |
| Manufacturers Part Number | V8001000 |
| Leg Strap Buckle | Mating |
| Chest Strap Buckle | Pass-Through |
| Brand | PeakWorks |
| Torso Adjustment | Friction |
Compliance & Certifications
| Certifications | Certified ANSI Z359.11, CSA Z259.10 |