- Kevlar® webbing resists high temperatures and is designed to withstand harsh welding environments
- Five points of adjustment (two leg, two torso, one chest) for custom fit
- Upgraded Stab Lock leg and chest buckles for quick donning and comfort
- Large fall arrest D-ring for easy lanyard connection
- Side D-rings for added versatility
- Fall indicator for convenient pre-use inspection
- Certified to ANSI Z359.11, CSA Z259.10, ASTM F887-13, and meets the revised OSHA 1910.269 standard for arc flash exposure up to 40 cal/cm2
PeakWorks® Welding and Arc Flash Safety Harness, Class AP, Universal
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$959.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Size | Universal |
Product Details
| Ring Type | D-Ring |
| Webbing Material | Kevlar |
| Side D Ring | Yes |
| Chest Connection Type | Stab Lock |
| Material | Kevlar |
| Manufacturers Part Number | V8009010 |
| Leg Strap Buckle | Stab Lock |
| Harness Connection | Back, Side D-Rings |
| Chest Strap Buckle | Stab Lock |
| Brand | PeakWorks |
| Type | Safety Harness |
| Belt | No |
| Color | Green |
| Series | Welding and Arc Flash |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Stab Lock |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Description | Safety Harness |
| Torso Adjustment | Friction |
Compliance & Certifications
| Certifications | ANSI Z359.11, CSA Z259.10, OSHA 1910.269, ASTM F887-13 |