Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie Industries - CM

Model # :WBB1874077

MPN #: 00260

CM® Dixie Industries Log Peavey Tool 00260 - 5' Hardwood Handle - Blue

Product Description
CM® Peavey 00260 - 5' Hardwood Handle - Blue- Pkg Qty 2

Wooden handles are top quality straight grain white mountain hickory hardwood, kiln dried to 18% moisture content, then precision cut to an exact fit.

Features:
  • Handles are top quality straight grain White Mountain
  • Hickory hardwood, kiln dried to 18% moisture content, then precision cut to an exact fit
  • Duckbill Hooks are drop forged with the bills ground to a fine point
  • Clasps and extension toe rings are ductile iron castings for long lasting
PRICE
$279.95

Min. purchase quantity is 2
2
2
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/4 ft
Width2-1/2 in
Depth2-1/2 in
Weight12.4 lbs
Hook Opening4-3/4 in
Handle Length60 in
Handle Diameter2-1/2 in
Pick Length4-1/4 in
Hook Length9 in
Log Size DiameterUp to 24"

Product Details

Assembly RequiredNo
Handle MaterialHickory
TypeKiln Dried Hardwood
ColorBlue
StyleStandard Peavey
MaterialSteel & Kiln Dried Hardwood
DescriptionPeavey - 5' Hardwood Handle
Package Quantity1
Manufacturers Part Number00260
BrandDixie Industries - CM