PEBBLE SURFACE MATTING
Ultra comfort at an affordable price! Resilient foam construction deflects energy helping to relieving leg and back fatigue. Slip-resistant non-directional textured surface allows easy sweeping. Edges are beveled for safety.
Full 30' roll
NoTrax® Sof-Tred Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border
|
Questions & Answers (0)
Product Description
PRICE
$292.44
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 ft |
| Thickness | 5/8 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Cushion Sof-Tred |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Pebbled |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 409R0524BY |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |