NoTrax® Sof-Tred Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border
|
Questions & Answers (0)
Product Description
PEBBLE SURFACE MATTING
Ultra comfort at an affordable price! Resilient foam construction deflects energy helping to relieving leg and back fatigue. Slip-resistant non-directional textured surface allows easy sweeping. Edges are beveled for safety.
Full 30' roll
Ultra comfort at an affordable price! Resilient foam construction deflects energy helping to relieving leg and back fatigue. Slip-resistant non-directional textured surface allows easy sweeping. Edges are beveled for safety.
Full 30' roll
PRICE
$438.67
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3 ft |
| Thickness | 5/8 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Cushion Sof-Tred |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Pebbled |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 409R0536BY |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |