PEBBLE SURFACE MATTING
Up to 3 times more resilient than ordinary vinyl sponge mats. 3/8" thick with safety
beveled edges. Pebbled surface for better traction!
STOCK SIZE
Apache Mills Soft Foot Anti Fatigue Mat 3/8" Thick 3' x 5' Black/Yellow Border
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Soft Foot |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Pebbled |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 20263090330000500 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Cleanroom, Home & Office |