Allied USA Computer and Activity Table - Adjustable Height - 60" x 30" - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Computer & Activity Table from Allied USA is height adjustable and permits flexible use from computer workstations and conferences to security stations and lunchrooms. These activity tables feature a 1-1/4" thick scratch and moisture resistant high pressure plastic gray laminate top. Rectangle table tops have protective black vinyl T-mold edging for safety. 16 gauge steel frame has full width stretcher bar for stability and helps prevent table warping. Chrome plated steel legs are height adjustable at 1" increments from 22-3/4 to 30-3/4"H and lock into place for reliable safety. Steel frame has black enamel finish. Self leveling floor glides feature rubber cushions to protect surfaces. Measures 60" x 30". 30 Year Limited Warranty.
All Products are Made to Order and Made in the USA.
All Products are Made to Order and Made in the USA.
PRICE
$349.95
6
6
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 22-3/4 to 30-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Classroom Table |
| Frame Color Family | Black |
| Top Color Family | Gray |
| Description | Computer Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | T53060/LP45-10BK |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Allied USA |
Warranty
| Warranty | 30 yr |