x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6

Chain Sold Separately

Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6

Item #: WB822022Y

(26)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • White

Yellow

$17.48 ea.

Price: $104.88 / Pkg of 6

Save $5.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keep aisles clear from moving traffic and secure sensitive areas. The Global Industrial™ Post With Ground Stake can be used for both indoor and outdoor pedestrian control. These plastic posts have a ground stake that can be driven into soft surfaces. Use one post every 8' of area secured. Plastic posts measure 41"H x 2-1/2" diameter and are sold 6 per carton. Use with the heavy-duty plastic chain. (sold separately).



  • COLOR FINISH Yellow
  • BASE DIAMETER INCHES 14
  • BRAND Global Industrial
  • DESCRIPTION Crowd Control Stanchion Post
  • CONSTRUCTION HDPE
  • TYPE Stanchion Post
  • POST HEIGHT INCHES 41
  • POST DIAMETER INCHES 2-1/2
  • WEIGHT LBS 1
  • PACKAGE QUANTITY 6
  • MANUFACTURERS PART NUMBER 822022Y
  • APPLICATION Indoor/Outdoor
  • INCLUDES 6 Stanchion Posts
Customer Review

4.0

  • 5 Star

    13
  • 4 Star

    4
  • 3 Star

    5
  • 2 Star

    1
  • 1 Star

    3

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 11, 2019

    Barrier Chain Type Post
    Your review:
    Customer wanted something to control pedestrian traffic and I recommended this and they purchased 12 post (2 6pk).
  • Reviewer: Anonymous

    Date: March 23, 2018

    Perfect for us!!!
    Your review:
    Worked very well for what we needed. We hosted an Earth Day Tour at our facility and these helped guide our guests.
  • Reviewer: Anonymous

    Date: March 23, 2018

    from PFlow
    Your review:
    this work well
  • Reviewer: Anonymous

    Date: March 23, 2018

    BUYER
    Your review:
    EASY TO ASSEMBLE AND TO SEE WORKS WELL IN OUR SHOP SEGRAGATES AREAS WITHOUT BIG WALLS
  • Reviewer: Anonymous

    Date: November 08, 2017

    Cheap - very lightweight
    Your review:
    This is not for an industrial environment. It is extremely lightweight and will barely standup by itself. Very light, cheap plastic. Very thin and weak. Look elsewhere for an industrial product.***Customer Service has been appraised of the situation and they are resolving***
  • Reviewer: Anonymous

    Date: October 10, 2016

    Pedestrian Barrier
    Your review:
    It was just what we needed.
  • Reviewer: Anonymous

    Date: May 02, 2016

    Pedestrian Barrier Chain Post
    Your review:
    Pedestrian Barrier Chain Type Post with base economical option for restricting access.
  • Reviewer: Anonymous

    Date: April 23, 2015

    Nice Post
    Your review:
    These posts are lightweight for easy transport. When partnered with the black and yellow chain (pictured), this makes for a very effective pedestrian barrier.
  • Reviewer: Anonymous

    Date: June 09, 2014

    Barrier Chain
    Your review:
    Good chain service quick, fits the needs
  • Reviewer: Anonymous

    Date: February 05, 2014

    Pedestrian Barrier
    Your review:
    Posts work great inside and outside, and the yellow really stands out in the snow. Delivery was quick, too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6

Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6

Item #: WB822022Y

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Global Industrial™ Plastic Stanchion Post, 41"H, Yellow - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant