Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB786150

Global Industrial™ Pedestrian Strip Door Curtain 3'W x 8'H

Product Description
Fastest Installation of any Strip Door on the Market!

Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 8" wide x 0.08" thick strips have a 50% overlap making them ideal for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise and/or dust control is necessary. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height96 in
Thickness0.080 in

Product Details

Assembly RequiredYes
TypeStrip Door Kit
MaterialVinyl
ColorClear
Manufacturers Part Number786150
BrandGlobal Industrial

Warranty

Warranty1 Year yr