Global Industrial
Model # :WB786151
Global Industrial™ Pedestrian Strip Door Curtain 4'W x 8'H
|
Questions & Answers (0)
Product Description
Fastest Installation of any Strip Door on the Market!
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 8" wide x 0.08" thick strips have a 50% overlap making them ideal for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise and/or dust control is necessary. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 8" wide x 0.08" thick strips have a 50% overlap making them ideal for passageways and outdoor entrances where temperature (temperature resistant from -10 to +150 degrees F), noise and/or dust control is necessary. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 96 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 786151 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |