PEEK Plastic Bar - 3/4" Thick x 1" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PEEK Plastic Bar - 3/4" Thick x 1" Wide x 12" Long
PEEK is best known for its wear and chemical resistance. These properties make it a common choice for repetitive and chemical processes.
PEEK is best known for its wear and chemical resistance. These properties make it a common choice for repetitive and chemical processes.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Thickness | 3/4 in |
| Tensile Strength | 13750 psi |
| Density | 0.047 lbs / cu. In. lbs/ft³ |
Product Details
| Color | Beige |
| Temperature Range | -40 to 480 °F |
| Material | PEEK |
| Description | PEEK Plastic Bar |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PEEK-34 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |