Peel N Stick Strip Header, 2-7/16"W X 1-7/8"H - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Peel N Stick strip add-on header for strips that dont have one! They are easy to use and easy to apply! Standard size (label area: 2 7/16" wide x 1 7/8" high), Great way to brand your products and tell your story, Easy to use - peel backing anbd stick to the top of a strip, Strong adhesive bonds well to all of our plastic Clip Strips®, Made of crystal c.
PRICE
$110.00 Sold in packages of 500 / $0.22 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 2-7/16 in |
| Hole Diameter | 1/4 in |
Product Details
| Material | PVC |
| Description | Peel N' Stick Strip Header |
| Color | Clear |
| Manufacturers Part Number | PNSH-002 |
| Brand | Clip Strip Corp. |