Clip Strip®, 12 Station, No Tape, No Header, 32-1/2"L, Black - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip® is designed so that your product can be hooked or clipped. Clip strips are molded in white or black HIPS and available with tape for adhesion to your retail displays! No Tape; 12 Stations; 32 & 1/2" L (available in white or black).
PRICE
$375.00 Sold in packages of 500 / $0.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
Product Details
| Type | Clip Strip No Tape Header |
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Clip Strip No Tape Header |
| Color | Black |
| Manufacturers Part Number | CS-12NTBK |
| Brand | Clip Strip Corp. |