Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296617

MPN #: 30-CC-200 GVBU

Wall Control Pegboard Hobby Craft Organizer Storage Kit, Galvanized Blue, 32" X 32" X 9"

Product Description
The Wall Control Pegboard Hobby Craft Pegboard Organizer Storage Kit for crafting pegboard organization offers maximum tool board storage versatility. The two 16in x 32in galvanized metallic metal pegboard panels combine for a total tool storage area of 32in x 32in, or over 7 Square Feet of pegboard storage space. These Metal Pegboard Panels are not only attractive but strong due to their 20 gauge steel construction which makes them over 10 times stronger than conventional pegboard creating a durable craft storage solution that will last a lifetime. The Wall Control metal pegboard panels offer both slots and holes to accept slotted tool board accessories as well as conventional 1/4in peg board hooks making this pegboard extremely versatile by offering the user multiple options with tool board and pegboard accessory selection. The patented engagement of the slotted tool board hooks included improves hook security for more hassle free craft tool storage. These versatile, durable, and high strength metal pegboard panels are an easy-to-use tool storage solution for any hobby and craft room, garage, or workshop. The metallic metal pegboard panels are easy to install into studs or flat surfaces with pre-drilled mounting holes which allows for installation in a matter of minutes. A built-in frame return flange provides ample hook clearance and full access to all holes without requiring additional framework or using up pegboard holes for mounting. Mounting hardware is also included. Wall Control Pegboard Products are Made in the USA.

Kit Includes:
  • (2) Galvanized Steel Pegboard tool boards 32in Tall x 16in Wide (covers 32in x 32in Total)
  • (1) 9in Shelf Assembly with Shelf Dividers
  • (1) 6in Shelf Assembly
  • (1) Spray Can Holder Assembly (holds 4 cans)
  • (3) Plastic Bins with Bin Hanger
  • (10) Assorted Hooks and Brackets
  • Slotted tool board Accessories are in Blue
PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth3/4 in
Height32 in
Weight24 lbs

Product Details

TypePegboard
MaterialGalvanized Steel
Package Quantity1
ColorBlue
Manufacturers Part Number30-CC-200 GVBU
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects