Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296695

MPN #: 30-PST-100 GVB

Wall Control Paint Supply Organizer Kit, Galvanized Black, 16" X 32" X 9"

Product Description
The Paint Supply Organizer Kit easily and conveniently stores common painting supplies up off of the ground for a safe and efficient work area. The wall mounted galvanized steel pegboard panel is easy to install with pre-drilled mounting holes on 16" centers. A built-in frame flange provides ample hook clearance and full access to all holes without requiring additional framework. The patented double offset hook engagement improves hook stability for safer, more secure tool storage. The galvanized steel pegboard panel also accepts traditional common 1/4" pegboard pegs. Accessories in black. Made in the USA.

Kit Includes:
  • (1) Galvanized Combo Pegboard Panel 32" x 16"
  • (1) 9" Shelf Assembly
  • (1) Spray Can Holder Assembly
  • (1) Rolling Pan Hanger with Roller Bin
  • (2) Roller Hanging Hooks with 9" Reach
  • (4) Paint Brush Hooks
PRICE
$85.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth3/4 in
Height32 in
Weight16 lbs

Product Details

TypeOrganizer
MaterialGalvanized Steel
Package Quantity1
ColorBlack
Manufacturers Part Number30-PST-100 GVB
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects