Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296658

MPN #: 30-P-3232 GN

Wall Control Pegboard Pack- 2 Panels, Green Metal, 32" X 32" X 3/4"

Product Description
This Green Metal Pegboard Pack offers maximum tool board storage versatility and strength. The two 16in x 32in metal pegboard panels combine for a total tool storage area of 32in x 32in, or over 7 Square Feet of pegboard storage space. These attractive Metal Pegboard Panels are also great for heavy duty pegboard storage needs due to their 20 gauge steel construction which makes them over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution. The Wall Control metal pegboard panels offer both slots and holes to accept slotted tool board accessories as well as conventional 1/4in peg board hooks making this pegboard extremely versatile by offering the user multiple options with pegboard hooks, brackets, shelves, and general tool board and pegboard supplies selection. Mounting hardware is included with pegboards. Includes Screws and Sheet Rock Anchors.

Features:
  • Over 10 Times Stronger than Conventional Pegboard
  • Maximum Pegboard Versatility
  • Wall Control pegboard panels accept conventional 1/4in pegboard pegs as well as Wall Control slotted pegboard hooks, brackets, shelves, and supplies for maximum tool storage versatility
  • Easy to Install
  • These Metal Pegboard tool boards are constructed with a preformed 3/4in return flange that separates the panel storage surface from the wall
  • Pegboard panels mount directly into studs or sheet rock with no framework required
  • Made in USA
PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth3/4 in
Height32 in
Weight14 lbs

Product Details

MaterialFormed Metal
DescriptionPegboard Pack- 2 Panels
ColorGreen
Manufacturers Part Number30-P-3232 GN
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects