Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Control

Model # :WBB1296713

MPN #: 30-WRK-400 BB

Wall Control Pegboard Standard Tool Storage Kit, Black, 48" X 32" X 9"

Product Description
The Metal Pegboard Standard Workbench Tool Storage Organizer Kit offers maximum tool board storage versatility and strength with over 10.5 square feet of pegboard storage space. Three 16in x 32in Black powder-coated pegboard panels combine for a total tool storage area of 48in x 32in. The attractive Metal Pegboards are great for heavy duty tool board storage needs due to their 20 gauge steel construction that will not warp, fray, or crack and are over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution. Wall Control metal pegboards offer both slots and holes to accept slotted tool board accessories as well as conventional 1/4in peg board hooks making this pegboard extremely versatile by giving the user multiple options with tool board accessory selection. Mounting hardware is included with pegboards. Includes Screws and Sheet Rock Anchors.

Kit Includes:
  • (3) Black Powder-Coated Metal Pegboard Panels 32in x 16in (Covers 48in x 32in when Installed)
  • (1) 9in Shelf Assembly
  • (1) 6in Shelf Assembly
  • (3) Plastic Hanging Bins with Bin Hanger
  • (1) Screwdriver Holder
  • (1) Hammer Holder
  • Assortment of (20) Additional Hooks and Brackets

Features:
  • Metal Pegboard is in Black with Black Slotted tool board Accessories
  • Over 10 Times Stronger than Conventional Pegboard
  • Maximum Pegboard Versatility
  • Wall Control pegboard panels accept conventional 1/4in pegboard pegs as well as Wall Control slotted pegboard hooks, brackets, shelves, and supplies for maximum tool storage versatility
  • Easy to Install
  • These Metal Pegboard tool boards are constructed with a preformed 3/4in return flange that separates the panel storage surface from the wall
  • Pegboard panels mount directly into studs or sheet rock with no framework required.
  • Made in USA
PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth3/4 in
Height32 in
Weight30 lbs

Product Details

MaterialFormed Metal
Package Quantity1
DescriptionPegboard Standard Tool Storage Kit
ColorBlack
Manufacturers Part Number30-WRK-400 BB
Accessory TypePegboard
BrandWall Control

Warranty

Warranty30 Day Money Back Guarantee - Limited Lifetime Warranty on Mfg Defects