5 Shelf High-Density Storage for Taper 50 - 60"Wx18"Dx87"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. Patent pending. Includes 5 Shelves, 3 with PVC Decking for Taper 50 Tools which hold up to 120 tools. Black finish. 60"Wx18"Dx87"H overall dimensions.
PRICE
$1,579.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 87 in |
Product Details
| Assembly Required | Yes |
| Capacity | 120 |
| Material | Steel |
| Description | 5 Shelves, 3 with PVC Decking for Taper 50 Tools |
| Color | Black |
| Manufacturers Part Number | NCS6022 _091 |
| Tool Type | Taper 50 |
| Brand | Rousseau Metal |