Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AlligatorBoard

Model # :WBB479879

MPN #: ALGSTRP3x32STLS3

Pegboard Strips - Stainless Steel 3 x 32 (2 pc)

Product Description
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • No need to frame - built-in 5/8" flanges let you mount directly to any wall
Stainless steel AlligatorBoard delivers a brilliant shine to brighten any workspace. Made for special applications to induce a clean and modern environment. Our aesthetic stainless steel panels and strips are a natural for today's kitchens at home and in restaurants, hotels, and schools. Hang your spoons, tongs, and hot pads on our hooks and your spices on our shelves and have all you culinary tools right where you need them.

Modern, corrosion-resistant, heat-resistant, and strong, stainless steel is a great investment because it can be maintained in as-new condition for decades. Plus, it's hygienic! Stainless steel has no pores or cracks to harbor dirt, grime or bacteria. A little soap and hot water and it's safe and sterile.
PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth3/4 in
Height3 in

Product Details

MaterialSteel
Package Quantity2
ColorSilver
Manufacturers Part NumberALGSTRP3x32STLS3
BrandAlligatorBoard