Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AlligatorBoard

Model # :WBB479912

MPN #: ALGSTRP16x16PTD-BLK/WHT

Pegboard Panels - Checkerboard Black & White 48" x 48" (9 pc @ 16")

Product Description
Can your pegboard take their abuse? AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.

Features:
  • Heavy-duty 20 gauge steel
  • Easy to install with included hardware
  • Holds up to 90 lbs. when mounted on studs
  • Won't rust
  • Unique, strength-reinforcing dimpled holes accept standard hooks
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels
  • Comes with 5-year limited warranty
  • Available in a variety of panel and strip sizes
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more
  • No need to frame - built-in 5/8" flanges let you mount directly to any wall
The black and white 16"x16" panels fit together to form a dramatic checkered flag it's a winning garage environment! This metal pegboard gives stability, strength, and organization while maintaining design and a simple to clean surface. A 9 pack will give you 16 square feet of wall coverage (48"x48").

PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth3/4 in
Height48 in

Product Details

MaterialSteel
Package Quantity9
ColorBlack
Manufacturers Part NumberALGSTRP16x16PTD-BLK/WHT
BrandAlligatorBoard