Pemko Aluminum Retainer W/ Nylon Insert 36"L x 1-7/8"W, Clear Anodized Aluminum - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
18100CNB:C - Clear Anodized Aluminum with Gray Nylon Brush insert
PRICE
$89.85 Sold in packages of 3 / $29.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Height | 1/4 in |
Product Details
| Interior or Exterior Use | Both |
| Material | Aluminum |
| Package Quantity | 3 |
| Description | Aluminum Aluminum Retainer W/ Nylon Insert |
| Color | Clear Anodized Aluminum |
| Manufacturers Part Number | 18100CNB36 |
| Grade | Standard |
| Brand | Pemko |