M-D Replacement 36" gray vinyl insert for M-D "Bulb Style" Bumper Thresholds, 13409
Write a Review
|
Questions & Answers (0)
Product Description
This 36" gray replacement bulb insert is intended to be used with the following M-D bumper thresholds: 08599, 08631, 09548, 69694, & 69703.
PRICE
$4.51
11
11
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Height | 1/4 in |
| Size | 36 in |
Product Details
| Material | Vinyl |
| Description | Replacement Vinyl Threshold Insert |
| Color | Gray |
| Manufacturers Part Number | 13409 |
| For Use With | Bumper Thresholds W/ "Bulb" Style Insert |
| Brand | M-D Building Products |