Penco® Vanguard 8 Person Locker, 54"W x 18"D x 78"H, Burgundy, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Made of prime grade cold rolled steel with a powder coat finish for long lasting durability. 18" W x 12" H box lockers provide permanent storage of books, supplies, gear and equipment. Large 18" W x 60" H locker ideal for clothing storage. 8 Person Lockers include 2 large lockers and 8 box lockers. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large lockers with die-cast latching handle for quick and easy operation provide spring-loaded latch clips and 2 single prong coat hooks and a garment bar for wardrobe storage. Latch channels have unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Box lockers use padlockable friction hasp and latch for security (locks sold separately). Legs add 6" to height for overall 78" H. Easy assembly. Includes number plates; Note: specify number at time of order. Size is 54" W x 18" D x 72" H. Number of openings is 10. Color is Burgundy.
PRICE
$859.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 72 in |
| Weight | 249 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Red |
| Series | Vanguard |
| Tier Type | 8-Person |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 10 |
| Manufacturers Part Number | 6577V736 |
| Brand | Penco |